- Disc sander runs on 220 volts single-phase power and will work in almost any fabrication or machine shop.
- Strong, reliable 2 HP motor sets Baileigh's grinders apart from the competition.
- Easy-to-use hand wheel chamfer adjustment lets you position the chamfer up to 45° vertically.
- Entire worktable can be moved up or down the column via hand wheel adjustment.
- Convenient dust port hooks up to any shop vacuum and helps with shop cleanup.
- Cast iron base and worktable reduce vibrations.
- Heavy-duty column further increases rigidity and ensures the smoothest grinds.
Baileigh Industrial Heavy Duty Disc Grinder, 2 HP, Single Phase, 220V, DG-500
Write a Review
|
Questions & Answers (0)
Product Description
You want your jobs to come out looking as polished and finished as possible, so choose a large-diameter disc grinder that fits right in with your high standards. The DG-500 is built to last, designed to minimize delays, and made from only the highest-quality manufacturing processes. Order this disc grinder for sale today.
PRICE
$3,249.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 50 in |
| Disc Table Size (W x L) | 25-1/2 X 14-1/2 in |
| Disc Diameter | 20 in |
| Dust Port Diameter | 2 in |
Product Details
| Type | Disc Sander |
| Disc Table Tilt Degrees | 45 ° |
| Amperage | 6.6 A |
| Hertz | 60 Hz |
| Motor Voltage | 220 V |
| Voltage | 220 V |
| Disc Speed | 1100 rpm |
| Phase | 1 |
| Belt Speed | 1100 RPM SFPM |
| Manufacturers Part Number | BA9-1002708 |
| Motor Horsepower | 2 HP |
| Brand | Baileigh Industrial |