National Public Seating Steel Folding Chair - Standard - Gray - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Standard All-Steel Folding Chair - Gray
Our standard all-steel folding chair features a 19-gauge 7/8"-round tubular frame with 2" frame strengthener on each side of the seat; two 19-gauge, 5/8", U-shaped, double-riveted cross braces. Seat is 15"W x 16"D with a waterfall front for added comfort. The back features a single contour with curled safety edges and is electromagnetically welded to the frame. Color-coordinated V-Tip plugs provide added stability. 10 Year Limited Warranty.
Overall: 29-3/8"H x 18-1/2"W x 20"D
Folded: 38"H x 18-1/4"W x 2"D
Seat: 16-3/4"H x 15-3/4"W x 16"D
Back: 8-3/4"H x 18-1/4"W
Our standard all-steel folding chair features a 19-gauge 7/8"-round tubular frame with 2" frame strengthener on each side of the seat; two 19-gauge, 5/8", U-shaped, double-riveted cross braces. Seat is 15"W x 16"D with a waterfall front for added comfort. The back features a single contour with curled safety edges and is electromagnetically welded to the frame. Color-coordinated V-Tip plugs provide added stability. 10 Year Limited Warranty.
Overall: 29-3/8"H x 18-1/2"W x 20"D
Folded: 38"H x 18-1/4"W x 2"D
Seat: 16-3/4"H x 15-3/4"W x 16"D
Back: 8-3/4"H x 18-1/4"W
PRICE
$143.80 Sold in packages of 4 / $35.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 20-1/4 in |
| Height | 29-1/2 in |
| Weight Capacity | 480 lbs |
| Seat Width | 15-3/4 in |
| Seat Depth | 16 in |
| Seat Height | 16-3/4 in |
| Min Seat Height | 16-3/4 in |
| Max Seat Height | 16-3/4 in |
| Base | 4 Legged |
| Back Width | 18-1/4 in |
| Back Height | 8-3/4 in |
Product Details
| Frame Color Family | Gray |
| Chair Brace | Double |
| Arm Type | Armless |
| Brand | National Public Seating |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Upholstery Material | None |
| Package Quantity | 4 |
| Description | Steel Standard Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Steel |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |