Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
National Public Seating

Model # :WBB2345451

MPN #: 610

NPS® Heavy Duty Plastic Folding Chair - Black - 600 Series - Pack of 4

Product Description
Made for true efficiency and stability, the 600 Series blow-molded, resin-plastic folding chairs feature a heavy-duty powder-coated 19-gauge tubular frame and a large contoured seat and backrest for your comfort. Two double-riveted U-braces - one in front and one in back - securely support the single-hinged legs. V-tip stability plugs provide added reinforcement at the frame's junction and replaceable glides prevent floor damage. Lightweight for easy transport, they are stain-resistant and perfect for easy set-up and take-down, indoors or outdoors. Available in our All-American Colors. The 600 Series meets MAS Certified Green and ANSI/BIFMA standards.

Overall Dimensions: 32"H x 18-3/4"W x 21-1/2"D
Folded: 42-1/2"H x 18-3/4"W x 3"D
Seat: 18"H x 15-3/4"W x 16-5/8"D
Back: 9-1/4"H x 18-3/4"W

PROMOTIONAL PRICE
$197.96

was $219.95
Save $21.99 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/4 in
Depth21-1/2 in
Height32 in
Weight Capacity300 lbs
Seat Width15-3/4 in
Seat Depth16-5/8 in
Seat Height18 in
Base4 Legged
Back Width18-3/4 in
Back Height9-1/4 in

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
Chair BraceDouble
Arm TypeArmless
Manufacturers Part Number610
BrandNational Public Seating
CastersNo
Number of Seats1
Seat Color FamilyBlack
Upholstery MaterialNone
Package Quantity4
DescriptionFolding Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPlastic

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsMAS Certified Green; ANSI-BIFMA