- Spindle and ISO 4035 hex nuts
- Steel type: Steel
- Zinc plated
- Blue passivated finish
- Spindle and ISO 4035 hex nuts
- Stainless steel type: Stainless steel
- European Standard No. 1.4301 (American Standard Series 304)
- Spindle tip: Black neoprene rubber (CR)
- 85° shore A
- Vulcanized
- Type A - Flat spindle tip
- D3~ 9, (.35)
J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, 708.1-M5-45-A-ST, Flat Tip, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.32
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | GN 708.1 |
| Manufacturers Part Number | 708.1-M5-45-A-ST |
| Type | Flat Tip |
| Material | Steel |
| Description | Clamping Toggle Screw Assembly |
| Brand | J.W. Winco |