Topper Heavy Duty Floor Lock
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 9-7/8 in |
Product Details
| Material | Mild Steel |
| Package Quantity | 1 |
| Color | Yellow/Gray |
| Manufacturers Part Number | A12441-005 |
| Brand | Topper Industrial |
Related Products
Secure your Magliner® pallet dolly in place with this Floor Lock Kit. Essential for keeping loaded dollies stationary during loading/unloading operations, this kit provides reliable braking to prevent unwanted movement and improve workplace safety. Features: Compatible with tilt models ONLY (models beginning with PDT) Installs on non-roller side only Two kits can be installed per dolly (one on each opposing side) Dimensions: 7-1/2"L x 8"W x 4-1/2"H Kit includes: floor lock, mounting plate, hardware, and assembly instructions Covered by Magliner's® standard 1-year warranty.
Gain manual control of your Magliner® pallet dolly with this Handle Kit. Perfect for operators who need to maneuver a single pallet dolly by hand, this kit allows precise positioning of loads without the need for a tow vehicle. Features: Allows single operator to maneuver pallet dolly by hand Kit includes: handle, hitch bracket, hardware, and assembly instructions Compatible with pallet dollies with or without existing towing hitch option Weight: 14.5 lbs Covered by Magliner's® standard 1-year warranty.
Extension Bar Set is used with the Snap-Loc Dolly System to extend the height of our Push Bars or Panel Bars and can be used to transform two Push Bars into a Panel Bar Set! The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that ...
Maximize efficiency with this Towing Kit designed for 48-inch long Magliner® pallet dollies. Create an efficient tow train system to move multiple loaded dollies at once, reducing trips and improving productivity in your facility. Features: Maximum towing capacity: Up to three 10-roller dollies (12,000 lbs total) Includes complete hitch system, center cross brace, and all hardware 5 mph maximum towing speed Weight: 15 lbs TPU rollers required for towing operation Covered by Magliner's® standard 1-year warranty.
Optimize your warehouse operations with this Towing Kit designed for 42-inch long Magliner® pallet dollies. Connect multiple loaded pallet dollies to create an efficient tow train, reducing material handling time and improving productivity. Features: Maximum towing capacity: Up to five 6-roller dollies (10,000 lbs total) Includes complete hitch system, center cross brace, and all hardware 5 mph maximum towing speed Weight: 14.5 lbs TPU rollers required for towing operation Covered by Magliner's® standard 1-year warranty.