Features:
- Heavy duty construction
- One-piece molded poly trough
- Smooth, rounded corners
- Square ends allow bunks to be bolted together
- Premium powder coat paint.
The Limited Warranty is restricted to farming applications only
Model # :WBB1507364
MPN #: 22121791
Weights & Dimensions
| Length | 120 in |
| Width | 34 in |
| Height | 19 in |
| Weight | 75 lbs |
Product Details
| Assembly Required | Yes |
| Type | Cattle Feeders |
| Animal Type | Cattle |
| Color | Red |
| Style | Bunk Feeder |
| Country of Origin | United States |
| Capacity | 500 lbs |
| Material | Steel/Polyethylene |
| Description | Painted Feed Bunk |
| Package Quantity | 1 |
| Manufacturers Part Number | 22121791 |
Warranty
| Warranty | 1 yr |