Heavy Duty Gasoline Fuel Pump Works with High Octane Racing Fuels. Fits 55 gallon drums. Can be cut to fit smaller containers. Comes with 2" bung fitting, 48" hose.
ACTION PUMP Heavy Duty Gasoline Fuel Pump, GASPMP
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 8 in |
| Height | 8 in |
| Suction Tube Dimension | 1 x 34.5 in |
| Discharge Spout Diameter | 1 in |
| Diameter | 5 in |
Product Details
| Assembly Required | No |
| For Use With | Gasoline, Diesel, E 15 Fuel, Kerosene, Bio Diesel |
| Temperature Range | 40-140 °F |
| Material | Polyethylene |
| Description | Heavy Duty Gasoline Fuel Pump |
| Manufacturers Part Number | GASPMP |
| Dispensing Rate | 7 GPM |
| Brand | Action Pump |
Warranty
| Warranty | 3 mo |