John Dow 30-Gallon Gas Caddy, UL Listed, Portable Storage, HGC-30UL
|
Questions & Answers (0)
Product Description
Portable 30 gallon UL Listed steel container for unleaded gasoline, diesel, kerosene or mixed fuels. This storage caddy is constructed from heavy-duty, cast iron pump with carbon vanes. 2-way rotary pump siphons and dispenses, 1 gal. per every 12 revolutions. Fire screened vent/fill level gauge and filler neck. Features a dolly handle for east of transport. Grounded. 14"W x 22"D x 45"H. OSHA compliant. UL listed.
PRICE
$1,049.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 14 in |
| Height | 45 in |
| Weight | 92 lbs |
| Wheel Diameter | 10 in |
Product Details
| Type | Caddy |
| Color | Red |
| Wheel Type | Semi-Pneumatic |
| Capacity | 30 gal |
| Material | Steel |
| Manufacturers Part Number | HGC-30UL |
| Fuel Type | Gasoline |
| Brand | John Dow Industries |