Zep Heavy-Duty, Industrial, Aerosol Wall Cleaner, 18 oz. Aerosol Can, 12 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Powerful foaming action penetrates grease and soil buildup so that it is easily wiped away. No hard scrubbing or rinsing necessary. Sprays on - wipes off. Contains no ammonia or harsh free-alkalies. Leaves no visible residue when wiped dry. Leaves a mild, pleasant odor. Safe on any washable surface.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18 oz |
Product Details
| Capacity | 18 oz |
| Scent | Pleasant |
| Size Type | 18 oz. Aerosol Can |
| Helps Remove | Grease, Soil Buildup |
| Package Quantity | 12 Cans |
| Description | Heavy-Duty Wall Cleaner |
| Manufacturers Part Number | 031001 |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Dilution Ratio | RTU |
| Brand | Zep |