Clean, disinfect, and degrease high-touch surfaces throughout your facilities with the versatile Lysol® All Purpose Cleaner. Optimize cleaning staff productivity with a convenient, ready-to-use trigger spray that cuts grease, grime and soap scum. This multi-surface cleaner kills 99.9% of germs and viruses (including the virus that causes COVID-19) when used as directed on hard, non-porous surfaces. Deliver a complete clean and help protect employees and guests from germs with one solution that works across commercial spaces.
Lysol® All-Purpose Cleaner, Lemon, 32 oz. Trigger Spray Bottle, 12 Bottles - 75352
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Lemon |
| Capacity | 32 oz |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum |
| Disinfectant | Quaternary Ammonia |
| Package Quantity | 12 Bottles |
| Description | Disinfecting All Purpose Cleaner |
| Manufacturers Part Number | 75352 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Lysol |