Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2373124

MPN #: LAV-2228S-3D

Braeside Heavy Duty Infection Control Station with 3 Dispensers & Double-Sided Poster Frame, Silver

Product Description
The exclusive single post Heavy Duty Infection Control Station provides a "first line of defense" against transferable disease and infection. Specifically designed for heavy traffic environments, these infection control stations are incredibly tough, versatile and easily repositioned. The 22" x 28" commercial grade poster frame is ideal for grabbing attention in lobbies, waiting rooms and reception areas and the deluxe tamper-resistant dispensers provide easy access to a variety of infection control supplies.

The top slotted, double-sided metal poster frame includes two clear acrylic lenses to protect your graphics. The deluxe tamper-resistant dispenser ensemble includes a mask dispenser, a tissue dispenser and a sanitizing pump holder that accommodates most standard sized sanitizer pump bottles. Each Heavy Duty Infection Control Station features a heavy duty weighted steel base to prevent tipping. Available in black and brushed silver finishes. Pictured infection prevention supplies are not included.

Specifications:
  • Each Infection Control Station Includes:
    Double Sided Poster Frame
    2 Clear Acrylic Lenses
    3 Tamper Resistant Dispensers
    Heavy Duty Weighted Base
  • Overall Height (Stanchion and Frame): 68-7/8"
  • Stanchion Height: 40"
  • Base Diameter: 14"
  • Poster Frame Dimensions: 22-7/8"W x 28-7/8"h
  • Poster Capacity: Two 22" x 28" posters (1 each side of frame)
  • Tamper Resistant Dispensers:
    Tissue Holder: 5"W x 9-9/16"H x 2-1/4"D
    Face Mask Holder: 4-1/2"W x 7-5/8"H x 4-1/2"D
    Hand Pump Sanitizer Holder (inside dimensions): 3-3/8"W x 5-1/2"H x 1-7/8"D
PRICE
$775.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-7/8 in
Depth14 in
Height68-7/8 in

Product Details

Assembly RequiredYes
TypeInfection Control Stations
MaterialSteel, PVC
Package Quantity1
DescriptionHeavy Duty Infection Control Station with 3 Dispensers & Poster Frame
ColorSilver
Manufacturers Part NumberLAV-2228S-3D
BrandBraeside Displays