Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reliable

Model # :WBB3221145

MPN #: 8000BU-4100IR

Reliable Professional Automatic Iron Station, Tabletop Model, 120V, 2000W, Silver

Product Description
The 8000BU is part of a new generation of highly flexible, professional, Made in Italy steam generators with the ability to connect to an external water feed (water line not included). Everything else you expect from a Reliable steam cleaner is included: a 4.5L stainless steel boiler, a heavy-duty contactor switch, and a blowdown valve to help maintain its life and performance.

Paired with the 4100IR steam iron featuring our patented ISO™ Steam Technology, the 8000BU/4100IR delivers ultra-dry steam through a 30-chamber soleplate designed to deeply penetrate fabric for flawless, crisp finishes-every time. The 8000BU is built for those who need top-tier performance for continuous, all-day use.

Features:
  • Up to 60 PSI / 4.1 Bar Steam Pressure
  • External Solenoid with Variable Steam Dial for Precise Control
  • Enhanced Safety with 4 Safety Systems
  • Equipped with 4100IR Professional Steam Iron with 2.1M Steam Hose
  • Features Low Water Indicator Light and Pressure Gauge
  • Unlimited Hours of Continuous Steam for Nonstop Steaming
  • Up to 6 Hours Continuously
  • Requires a 20 Amp Receptacle for Proper Operation
  • Plug NEMA 5-20


PRICE
$2,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width10-3/4 in
Height21-3/4 in
Weight26 lbs

Product Details

TypeProfessional Ironing Station
ColorSilver
Amperage20 A
Country of OriginItaly
Wattage2000 W
Voltage120 V
MaterialStainless Steel, Nylon, Aluminum
DescriptionProfessional Steam Iron Station
Manufacturers Part Number8000BU-4100IR
Steam DurationUnlimited
BrandReliable

Warranty

Warranty1 yr