Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Braeside Displays

Model # :WBB2373137

MPN #: Kiosk900-DB

Braeside Series 900 Deluxe Infection Control Kiosk, Matte Black

Product Description
The Deluxe Series 900 Infection Control Kiosk with matte finish, has a sophisticated and robust design that complements any setting, including hospitals, health clinics, universities and any public venue. Upscale curved panels and shelves, along with pre-fit dispensers combine form and function in one complete unit. Convenient dispensers include a secure pump sanitizer dispenser holder, two tissue dispensers and two face mask dispensers that fit the most popular size boxes from major brands. Lockable bottom and top rear storage provides for quick and easy replenishment of hygiene supplies. The graphics header includes a clear lens and hygiene poster to encourage healthy behavior. The Series 900 Deluxe Kiosks are available in three matte colors, with additional colors and finishes available with custom orders. Pictured infection prevention supplies are not included.

Specifications:
  • Overall Size: 25"W x 64"H x 13-1/2"D
  • Available in three matte color finishes: Black, Gray and White
  • Tamper-resistant holder for a hand sanitizer dispenser (sanitizing dispenser not included)
  • Two tamper-resistant compartments for most popular mask box sizes
  • Two tamper-resistant compartments for most popular tissue box sizes
  • Unique pusher system keeps supplies easy to access
  • Tamper-resistant top and bottom access to product and storage
  • Tamper-resistant rear access to product and storage area
  • Lockable rear access/storage doors (includes two keys)
  • Contemporary curved front panel
  • Graphic header with clear break-resistant lens
  • Bilingual "Keep Everyone Healthy" poster included
  • Clinical-grade brushed aluminum components
  • Stable base with EZ move glides
  • Ships fully assembled
  • Designer colors and finishes also available (minimum quantities apply)
PRICE
$709.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth13-1/2 in
Height64 in

Product Details

Assembly RequiredNo
TypeInfection Control Stations
MaterialSteel, PVC
Package Quantity1
DescriptionSeries 900 Deluxe Infection Control Kiosk
ColorBlack
Manufacturers Part NumberKiosk900-DB
BrandBraeside Displays