Presto® P3-AA Pallet Positioner with Solid Cover
Write a Review
|
Questions & Answers (0)
Product Description
Solid Cover keeps Small Parts from Dropping Into Carousel. Build or breakdown pallet loads with a minimum of bending or reaching. Self-Leveling Positioner automatically maintains pallet at a consistently comfortable work height. As layers of product are added or removed, a combination of a permanently mounted spring and reinforced rubber airbag assures work remains at an ergonomic height, increasing productivity. Limited lifetime warranty airbag is completely protected to prevent accidental puncture. Fully self-contained and does not require a constant air source. Simply charge the unit via single air connection (requires initial air pressure of 7 to 62 psi) and integral fork pockets allow easy movement by forklift. Complete with air pressure gauge and relief valve. 400 lbs. minimum/4500 lbs. maximum capacity. Wide, free-standing base features fork pockets for easy relocation by fork lift, and does not require the unit to be lagged to the floor. 43-5/8"O.D. carousel, with 9-1/2" lowered height and 27-3/4" raised height.
PRICE
$4,359.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 9-1/2 in |
| Raised Height | 27-3/4 in |
| Carousel Outside Diameter | 43-5/8 in |
| Max Weight Capacity | 4500 lbs |
Product Details
| Type | Pallet Carousel Positioner |
| Material | Steel |
| Color | Black/Orange |
| Lift Type | Spring Lift |
| Manufacturers Part Number | 5005332 |
| Brand | Presto |
Warranty
| Warranty | Limited Lifetime |