Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB184043

MPN #: CC-48

Pallet Carousel Cart CC-48 - 48" Dia. - 2000 Lb. Capacity

Product Description

This unique cart serves as two products in one. First, use cart to transport products to where they are needed. Then, once at the desired location, a simple flip of a switch on the casters will allow the cart to manually rotate 360° like a carousel for easy unloading and improved efficiency. The cart features a 48" diameter platform with a ¼" thick tread plate deck. The handle is removable to allow for full deck access from any position. Includes four swivel 8" x 2" phenolic casters with swivel locks. Steel construction.

PRICE
$889.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 in
Weight104 lbs
Wheel Diameter8 in
Carousel Outside Diameter48 in
Max Weight Capacity2000 lbs

Product Details

TypePallet Carousel Cart
MaterialSteel
ColorBlue
Manufacturers Part NumberCC-48
Weight Capacity Range1401 to 2000 lbs
BrandVestil