Little Giant® Heavy-Duty Mobile Work Center Bin Rack, Use with IF-2436-5PYTL
Write a Review
|
Questions & Answers (0)
Product Description
For use with Little Giant IF-2436-5PYTL.
PRICE
$94.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 6 in |
| Height | 2-3/4 in |
| Weight | 7 lbs |
Product Details
| Style | Bin Rack |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | IF-BR-36 |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited |