Forbes Nylon Medium Bag, Brown - 19-NL - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Medium Bag, loops & snaps, square bottom, Brown.
PRICE
$539.70 Sold in packages of 6 / $89.95 ea
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Depth | 12 in |
| Height | 30 in |
Product Details
| Material | Nylon |
| Package Quantity | 6 |
| Description | Nylon Medium Bag |
| Color | Brown |
| Manufacturers Part Number | 19-NL |
| Brand | Forbes Industries |