Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB899763

MPN #: DT-2448-DIA-4PS

Little Giant® Heavy-Duty Pipe Stake Truck DT-2448-DIA-4PS, 48x24 4000 Lb.

Product Description
Little Giant® Heavy-Duty Pipe Stake Truck, 48x24 Deck, Polyurethane Tread Casters, 4000 Lbs

Heavy-Duty Pipe Stake Trucks - Center mounted 12" x 2-1/2" load wheels with two 8" x 2" swivel casters arranged in a diamond pattern. Deck is 14" high with 1/2" tilt.

PRICE
$889.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height44 in
Weight Capacity4000 lbs
Weight190 lbs
Wheel Diameter(2) 12 & (2) 8 in
Gauge12
Deck Height14 in

Product Details

Assembly RequiredNo
TypeHeavy-Duty Pipe Stake Trucks
ColorGray
Wheel TypePolyurethane Tread on Steel Wheels
Number of Cradles2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberDT-2448-DIA-4PS
BrandLittle Giant