Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3128625

MPN #: OE-3060-6PYFL

Little Giant® Roll Good Truck w/ Floor Lock, 3600 lb. Capacity, 60"L x 30"W

Product Description
Ideal for transporting roll goods and other long, bulky loads.

Features:
  • 3600 lbs. Capacity
  • Welded 1-5/16" O.D. tubing uprights on 2 sides
  • Uprights extend 48" above deck with welded top cross brace
  • 12 gauge steel deck
  • Two rigid and two swivel casters
  • 6" x 2" non-marking polyurethane wheels


PRICE
$1,425.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height57 in
Weight Capacity3600 lbs
Weight161 lbs
Wheel Diameter6 in
Gauge12
Deck Height9 in

Product Details

Assembly RequiredNo
ColorGray
Caster Type2 Swivel , 2 Rigid with Floor Lock
Wheel TypePolyurethane
Number of Cradles1
MaterialSteel
Manufacturers Part NumberOE-3060-6PYFL
BrandLittle Giant