Little Giant® Heavy-Duty Pipe Stake Truck DT-3660-DIA-4PS, 60x36 4000 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Heavy-Duty Pipe Stake Truck, 60x36 Deck, Polyurethane Tread Casters, 4000 Lbs
Heavy-Duty Pipe Stake Trucks - Center mounted 12" x 2-1/2" load wheels with two 8" x 2" swivel casters arranged in a diamond pattern. Deck is 14" high with 1/2" tilt.
Heavy-Duty Pipe Stake Trucks - Center mounted 12" x 2-1/2" load wheels with two 8" x 2" swivel casters arranged in a diamond pattern. Deck is 14" high with 1/2" tilt.
PRICE
$1,335.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 36 in |
| Height | 44 in |
| Weight Capacity | 4000 lbs |
| Weight | 219 lbs |
| Wheel Diameter | (2) 12 & (2) 8 in |
| Gauge | 12 |
| Deck Height | 14 in |
Product Details
| Assembly Required | No |
| Type | Heavy-Duty Pipe Stake Trucks |
| Color | Gray |
| Wheel Type | Polyurethane Tread on Steel Wheels |
| Number of Cradles | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DT-3660-DIA-4PS |
| Brand | Little Giant |