Little Giant® Heavy Duty Platform Truck, 6" MORT Wheels, 2000 lb. Capacity, 60" x 24" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of a 12 gauge formed steel deck welded to a sturdy angle sub-frame. Removable pipe handle with cross braces for extra durability. Two swivel and two rigid casters with choice of wheels.
PRICE
$859.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-1/2 in |
| Width | 24 in |
| Height | 38 in |
| Weight Capacity | 2000 lbs |
| Weight | 115 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Mold-On |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBB-2460-6MR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |