Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2366241

MPN #: NBB-3060-8PH

Little Giant® Heavy Duty Platform Truck NBB-3060-8PH - 30 x 60 3600 Lb Capacity Phenolic Wheels

Product Description
Features:

  • 12 gauge reinforced steel deck
  • Removable Handle extends 29" above deck
  • Two rigid and two swivel casters
  • 8" Phenolic Wheels
  • 3600 lbs. overall capacity


PRICE
$529.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/2 in
Width30 in
Height40 in
Weight Capacity3600 lbs
Weight123 lbs
Wheel Diameter8 in
Deck Width36 in
Deck Length60 in
Deck Height11 in

Product Details

Assembly RequiredNo
TypeHigh-Capacity Platform Truck
Deck MaterialSteel
ColorGray
Wheel TypePhenolic
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberNBB-3060-8PH
BrandLittle Giant

Warranty

Warranty1 Year