- Deck Size is 30 inches by 48 inches
- Great for moving loose materials or small boxes
- Two models, regular or heavy duty
- Mold-On non-marking TPR rubber wheels
- Removable cages
- Ships KD and boxed
- Casters-two swivel, two rigid
Wesco® Heavy Duty Wire Caged Platform Truck, 1100 lb. Capacity, 48"L x 30"W x 40"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,699.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 40 in |
| Weight Capacity | 1100 lbs |
| Weight | 124 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 30 in |
| Deck Length | 48 in |
| Deck Height | 11-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Wire Caged Platform Truck |
| Deck Material | Steel |
| Color | Tan |
| Wheel Type | Mold-On |
| Country of Origin | Made in Taiwan |
| Material | Steel |
| Manufacturers Part Number | 270461 |
| Number of Wheels | 4 |
| Brand | Wesco |
Warranty
| Warranty | 90 Days |