Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swingline

Model # :WBB843505

MPN #: SWI74440

Swingline® 40-Sheet Heavy-Duty 2 to 7 Hole Adjustable Heavy-Duty Paper Punch, 9/32" Holes

Product Description

Manual, heavy duty punch with four punch heads delivers 2, 3 and 4-hole punching. Specially designed T-shaped handle makes manual paper punching easier by providing more leverage. This punch can cleanly cut precise, 9/32" holes through as many as 40 sheets at a time. A chip tray is included to keep your desktop neat as your work. 2-4 hole punch accommodates multiple paper sizes, including A4 paper, and has both metric and inch mark paper guides on the face plate. Additional punch heads (sold separately) can be added for up 7-hole punching needs.

PRICE
$145.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
145.95
Buy 2+ units
135.95Save $10.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth8 in
Height3-3/4 in
Punch Size9/32"

Product Details

StyleManual Hole Punch
Number of Holes Punched2-7
Package Quantity1
DescriptionHeavy Duty Punch
ColorBlack
Manufacturers Part NumberSWI74440
Sheet Capacity40
BrandSwingline

Warranty

Warranty90 days