Swingline® Heavy-Duty 3-Hole Punch 11/32" Punch Size with 40 Sheet Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Accented heavy-duty punch offers a stylish look with a chrome handle design and stylish woodgrain accent. Punch drills three holes in 40 sheets at a time with 11/32" heads that adjust for any centers up to 8-1/2". Extra heads are available to punch up to seven holes. Adjustable, calibrated, paper positioning guide locks into place. Base serves as a chip holder. Hole punch also features a die-cast body and will accept 9/32" heads.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 5-13/16 in |
| Height | 3-5/8 in |
| Punch Size | 11/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Heavy-Duty 3-Hole Punch |
| Color | Black |
| Manufacturers Part Number | 74400 |
| Sheet Capacity | 40 |
| Brand | Swingline |