Health O Meter 752KL Digital Physician Scale 600 x 0.2lb/272 x 0.1kg W/ Remote Display
Write a Review
|
Questions & Answers (0)
Product Description
Health O Meter®; Professional 752KL Remote Display Digital Floor Scale has a remote display with fixture for wall-mount or table top placement and a nine foot cable. Large Platform with low 2-5/8" profile. EMR connectivity via optional Pelstar wireless technology. Functions: BMI, Hold/Release, Zero, kg/lb, Clear, Auto-Zero, five minute auto-off (AC mode disabled), low battery indicator six C-cell batteries (not incl.) or 120 AC adapter (incl.). Capacity:600 lb/300kg; Resolution: 0.2 lb/0.1 kg; Platform Dims 14-1/4" x 14-1/4". Optional wall mounted height rod available (item # PORTROD, 201HR). 2 Year Limited Warranty.
PRICE
$645.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 14-1/2 in |
| Height | 2-3/4 in |
| Weight Capacity | 660 lbs |
| Platform Width | 14-1/4 in |
| Readability | 0.2 kg |
| Pan/Platform Size | 14-1/4" x 14-1/4" |
| Platform Length | 14-3/4 in |
Product Details
| Type | Physician Scale |
| Color | Black, Gray |
| Power Supply | 6 C-cell (Not Included) |
| Description | Heavy Duty Remote Display Digital Scale, EMR Connectivity |
| Interface | Optional Pelstar Wireless technology |
| Package Quantity | 1 |
| Manufacturers Part Number | 752KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |