Scotch® Heavy Duty Shipping Packaging Tape 142, 2 in x 800 in, 1 Roll with Dispenser - Pkg Qty 36
|
Questions & Answers (0)
Product Description
Now even the heaviest packages can withstand rough handling. Our Scotch® Heavy Duty Shipping Packaging Tape holds strong on all box types, including 100% recycled boxes. It's even guaranteed to stay sealed. The strong, tough, solvent-free hot melt adhesive locks in your heavy duty contents and locks out everything else. You don't need layers of tape to get the job donejust one strip at a timeso you save time. Your heavy packages can bear the weight and stay sealed through it all with Scotch® Heavy Duty packaging tape.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$262.80 Sold in packages of 36 / $7.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 in |
| Width | 2 in |
| Core Size | 1-1/2 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 1 Roll |
| Description | Shipping Packaging Tape with Dispenser |
| Tape Type | Packaging Tape |
| Color | Clear |
| Manufacturers Part Number | 142 |
| Brand | 3M Scotch |