Scotch® Transparent Tape 600K6, 3/4" x 1000", 1" Core, 6 Rolls/PK
Write a Review
|
Questions & Answers (0)
Product Description
Premium transparent tape with a glossy, high-clarity finish for multi-purpose use. Excellent holding power. Pulls off the roll smoothly and cuts easily. Long-aging, moisture and stain resistant. Great for label protection and light-duty packaging.
PRICE
$24.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Type | Tape |
| Package Quantity | 6/Pack |
| Tape Type | Transparent Tape |
| Description | Transparent Tape |
| Color | Transparent |
| Manufacturers Part Number | 600K6 |
| Brand | 3M Scotch |