Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147267

MPN #: SPL-4848

Vestil™ Open Deck Pallet, Galvanized Steel, 48"L x 48"W, 8,000 lb. Floor Capacity, Gray

Product Description
The steel pallet with Galvanized finish is heavy-duty, non reversible welded steel. Unit has a 2-way entry allowing fork truck access only. The galvanized finish is used for rust resistance.

Features:
  • Steel pallet is for ideal operation
  • Galvanized finish is rust resistant for maximum efficiency
  • Unit has a two-way entry allowing fork truck access only
  • Heavy-duty, non reversible welded steel for durability and long life


PRICE
$272.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 49 units
272.95
Buy 50 units
249.95Save $23.00 (8%)
Buy 51+ units
239.95Save $33.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height4-3/4
Weight93 lbs
Dynamic Fork Weight Capacity4000 lbs
Fork Opening18-11/16 x 3-7/8 in
Decking Weight Capacity4000 lbs
Static Floor Weight Capacity8000 lbs

Product Details

Assembly RequiredNo
TypeSteel Pallet
Top DeckOpen
ColorGray
Fork EntryTwo-Way Entry
MaterialSteel
Package Quantity1
Manufacturers Part NumberSPL-4848
BrandVestil

Warranty

Warranty30 Days