Heavy Duty Open Deck Half Pallet, Aluminum, 2-Way Entry, 24" x 24", 4000 Lb Static Capacity
Write a Review
|
Questions & Answers (0)
Product Description
With the half pallet, items can be fitted to a pallet much closer to their size. This utilizes space during shipping and floor space for storage.
PRICE
$229.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 6 in |
| Weight | 13 lbs |
| Dynamic Fork Weight Capacity | 4000 lbs |
| Racking Weight Capacity | 4000 lbs |
| Supported Racking Weight Capacity | 4000 lbs |
| Fork Opening | 22-9/16 x 4-9/16 in |
| Decking Weight Capacity | 4000 lbs |
| Static Floor Weight Capacity | 4000 lbs |
Product Details
| Type | Rackable |
| Top Deck | Open |
| Color | Silver |
| Fork Entry | Two-Way Entry |
| Material | Aluminum |
| Description | Heavy Duty Aluminum Half Pallet 24 X 24 |
| Manufacturers Part Number | AP-2424 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |