Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3220635

MPN #: 1420

New Age Industrial Heavy Duty Stocking Utility Cart w/ Handle, 1000 lb. Capacity, 48"L x 19"W x 42"H

Product Description
Enhance your stocking and transport operations with the New Age Industrial 1420 Heavy Duty Aluminum Produce Stocking/Utility Cart. This robust, all-welded aluminum cart features two T-bar shelves, designed to promote air circulation and facilitate efficient loading and unloading. Equipped with a sturdy handle and four 5" platform type stainless steel casters (two swivel and two rigid), it offers exceptional durability and smooth, easy maneuverability. With a significant 1000 lb. weight capacity and NSF certification, this cart is a reliable solution for various demanding commercial environments. Proudly Made in the USA.

Features:
  • Framework is constructed of 11/4" x 11/4" x 1/16" wall tubing
  • Solid shelves are constructed with 1/16" aluminum sheet with raised marine edge
  • T-Bar shelves are constructed using 1-1/4" x 2-1/4" x 1/8" wall T-Bar
  • Legs and handles are constructed out of 15/16" diameter pipe
  • Lifetime Guarantee against rust and corrosion
  • Five-Year Guarantee against workmanship and material defects.


PRICE
$575.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width19 in
Height42 in
Weight Capacity1000 lbs
Weight31 lbs
Wheel Diameter5 in
Shelf Clearance20 in
Top Shelf Height30 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Polyolefin
TypeHeavy Duty Cart
Shelf Capacity500 lbs
Wheel Type2 Swivel, 2 Rigid
Number of Shelves2
MaterialAluminum
Manufacturers Part Number1420
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF