Encore Packaging Heavy Duty Table-Top Poly Tubing Dispenser For 6" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This robust dispenser for poly tubing features a classic solid-steel industrial design. Can be easily mounted on a table top or wall. (attachment kit included). Features a simple hook-mounted handle for easily changing out rolls.
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 |
| Width | 19 in |
| Height | 9-5/8 in |
| Max Material Width | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Tabletop Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table Top or Floor |
| Applicable Materials | Poly Tubing |
| Material | Steel |
| Description | Heavy Duty Table-Top Poly Tubing Roll Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-730-6 |
| Duty | Heavy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |