Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bulman Products

Model # :WBB2331022

MPN #: A697-60

Bulman Products Portable Deluxe Razor x Cutter for 60" Material, 75"W x 5"D x 5-5/8"H, Gray

Product Description
The Bulman paper cutter Deluxe Razor-X is designed for cutting and dispensing corrugated rolls, thin and thick foams, air bubble cushioning, poly films, heavy paper and cellophane products in thickness up to 7/8". The Razor X paper cutter can be combined with a Reel Holder or made portable.

Features:
  • Cuts up to 1/2" thick, still material (like cork) while also increasing the effectiveness on thicker soft materials such as bubble, foam and filler material
  • The cutting height guard is adjustable for a thickness of 3/8" to 5/8" to make changing the cutting blades easier by allowing you to remove the lower portion of the head rather than taking the stainless steel rube off the track
  • The paper cutter is made with 4-notch titanium edge utility blades
  • Replacement blades are available for purchase (sold separately)
  • Includes hold downs
  • The deluxe Razor-X head can replace the rotary shear head on the existing tracks, no modifications are required

Additional Feature: The material does not get pulled into the track as with a traditional rotary shear blade. This means the track stays clean much longer avoiding replacements due to "clogged up" tracks. This feature is true for most forms of bubble, foam, paper, cork and single face corrugated.

PRICE
$645.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width75 in
Depth5 in
Height5-5/8 in
Weight23 lbs
Max Material Width60 in

Product Details

Assembly RequiredNo
TypeCutter
ColorGray
Tool TypeManual
Mounting LocationWall or Table Top
Applicable MaterialsFoams, Air Bubble Cushioning, Poly Films, Paper, Cellophane
MaterialSteel
DescriptionDeluxe Razor-X Cutter
Package Quantity1
Blade TypeUtility Blade
Manufacturers Part NumberA697-60
BrandBulman Products