Deluxe Heavy duty use Task Chair. 300lb capacity. High Density Foam. Durableblack crepe fabric. Curved ergonomic backfor excellentlumbar support. 2 paddlelocking heavy duty spring tilt mechanism with tension control. Padded arms incorporated intosteel wrap aroundstyle construction.27"black powder coated metalbase with deluxeoversizecasters.Pneumatic seat height adjustment.
Heavy Duty Task Chair - Fabric - Mid Back - Black
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 30 in |
| Height | 38 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 18-1/2 - 21 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 21 in |
| Base | 5-Star Base |
| Back Width | 20 in |
| Back Height | 19-1/2 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | B522182 |
| Brand | Boss |
| Type | Big & Tall Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |