Carl® Heavy-Duty Three-Hole Punch, 300 Sheet Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy, metal punch easily drills the standard, 9/32" three-hole punch, pattern through 300 sheets of 20 lb. bond paper. Hollow punch heads make punching easier. Punch is preset for standard three-ring binders. Design features adjustable margin depth selector and centering guides. Large-capacity waste tray is easy to empty. Three-hole punch is made of heavy-gauge steel construction.
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Material | Steel |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Heavy Duty 3-Hole Punch |
| Color | Gray |
| Manufacturers Part Number | CUI63300 |
| Sheet Capacity | 300 |
| Brand | Carl |