Heavy Duty Three Wing Condenser Fan Blade, 30" Dia., CW, 27° Pitch, 850/1000/1140 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Three Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Heavy Duty Three Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. L Type Bushing needed.
Heavy Duty Three Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. L Type Bushing needed.
PRICE
$759.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 2-7/8 in |
| Diameter | 30 in |
Product Details
| Pitch Degrees | 27 ° |
| RPM | 850/1000/1140 rpm |
| Static Pressure 0.3" BHP | 0.56/0.88/1.29 BHP |
| Static Pressure 0.0" CFM | 8510/10010/11380 CFM |
| Number of Blades | 3 |
| Static Pressure 0.0" BHP | 0.49/0.79/1.18 BHP |
| Static Pressure 0.3" CFM | 5540/7780/9530 CFM |
| Rotation | Clockwise ° |
| Brand | PEMS |