Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785262

MPN #: CH2436-16PFSDCR

Little Giant® Heavy-Duty Wagon Truck with Flush Deck, 3000 lb. Capacity, 37-1/2"L x 24"W, Gray

Product Description
Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions.

Features:
  • 3000 lbs. capacity
  • 16" Pneumatic wheels
  • Flush Deck
  • Deck Size: 24" x 36"
  • Easier to maneuver with fifth wheel steering
  • 36" long Ring Drawbar/T-Handle combination
  • Full 1" diameter axles and roller bearing wheels
  • Structural channel undercarriage for heavier loads and durability
  • 12 gauge, reinforced steel deck


PRICE
$729.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2
Width24 in
Weight Capacity3000 lbs
Weight123 lbs
Wheel Diameter16 in
Deck Height20 in

Product Details

Assembly RequiredNo
TypeFlush Deck Wagon Truck
ColorGray
Wheel TypePneumatic
MaterialSteel
Manufacturers Part NumberCH2436-16PFSDCR
BrandLittle Giant

Warranty

Warranty1 Year