- Sturdy open grate design provides high strength and prevents accumulation of water and small debris
- Durable powder coat paint finish
- (2) 8" x 2" rigid casters and (4) 6" x 1.5" swivel end casters
- Tilt design allows truck to pivot on its own radius
- Platform height 10.75", height to top of handle - 35.5"
Wesco® Standard Platform Truck, 1750 lb. Capacity, 63"L x 30"W x 35-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$669.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 1750 lbs |
| Weight | 170 lbs |
| Wheel Diameter | 8 / 6 in |
| Deck Width | 30 in |
| Deck Length | 63 in |
| Deck Height | 10-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Blue |
| Wheel Type | Mold-On |
| Country of Origin | Made in China |
| Material | Steel |
| Manufacturers Part Number | 273297 |
| Number of Wheels | 6 |
| Brand | Wesco |
Warranty
| Warranty | 90 Days |