Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sundstrom Safety

Model # :WBB2225146

MPN #: H06-0921

Sundstrom® Safety Powered Air-Purifying Respirator Kit SR 500/530, Medium/Large, H06-0921

Product Description
Sundstrom Powered Air-Purifying Respirator Kit SR 500/530 Medium/Large

The Sundstrom SR 500/530 PAPR system is a belt-mounted Powered Air-Purifying Respirator (PAPR) with a lightweight, long hood that protects against particulates, gases and vapors, or a combination of both. The SR 530 offers an easily adjustable headband suspension and has a visor made of chemical-resistant CA. The SR 530 provides respiratory protection with an APF of 1,000. The SR 500 PAPR system functions as an alternative to air purifying respirators (APR) in all situations for which these are recommended. This applies particularly to work that is hard, warm or of long duration.

Features:

  • SR 500 fan unit
  • SR 530 M/L loose-fitting hood with breathing hose
  • SR 502 battery
  • R06-0122 battery charger
  • R06-0101 belt
  • R03-0346 flow meter
  • (2 ea.) SR 510 P100/HE particulate filters
  • (2 ea.) R06-0106 filter covers
  • (2 ea.) R06-0105 filter adapters and manuals


PRICE
$1,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM/L

Product Details

TypePowered Air Purifying Respirator Kit
ColorBlue
SeriesSR 500
IncludesHood, Hose, Fan Unit, Filters, Battery
MaterialHard Plastic
DescriptionSR 500 PAPR Kit + SR 530 Loose-Fitting Hood
Package Quantity1
Manufacturers Part NumberH06-0921
BatteriesLithium Ion
SuspensionPadded Belt, Shoulder Straps
Papr MountBelt-Mounted
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved, ANSI Z87-1-2010