Dock Edge Heavy Slant "P" Profile, 24 ft. (3x8' lengths), White - DE1210F
Write a Review
|
Questions & Answers (0)
Product Description
This exceptionally strong profile is further reinforced by two internal supports. like all DockEdge+ profiles, it is constructed of marine grade flexible PVC, developed not to chip or crack under normal usage. Unaffected by oil, gas or salt water. UV and fungus inhibitors prevent fading, yellowing, deterioration from sunlight and unsightly blotching.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 95-3/4 in |
| Weight | 23 lbs |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Dock Edge Heavy Slant "P" Profile, 24 ft. (3x8' lengths), White - DE1210F |
| Color | White |
| Manufacturers Part Number | DE1210F |
| Brand | Dock Edge |
Warranty
| Warranty | Limited |