Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Walther Electric

Model # :WBB2174538

MPN #: HEB203U

Walther Electric HEB203U Family PDU 50A 1PH

Product Description
Features:
  • Solid Rubber enclosure is "non-conductive" for indoor or outdoor use.
  • Compact, strong and portable easy-to-carry top handle.
  • Units can be custom built to your exact specifications.
  • Versatile design allows for multiple types of interconnects i.e. IEC60309, Camlocks, stage pins & NEMA devices.
  • Internal breaker or fuse protected under transparent side-entry, hinged cover.
  • Modular design allows for "multiple-tier" custom construction.
  • Black color allowed for use in nuclear facilities.
  • Durable thick-wall construction.
  • UV resistant allows for use outdoors or in harsh environments.
  • New stackable design. Able to stack multiple PDU's on top of each other saving valuable floor space in order to accommodate more power outlets.
PRICE
$1,225.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width12-1/2 in
Height14 in
Weight20 lbs

Product Details

ColorBlack
Amperage50 A
Overload Protection(1) 50A 2 P C-Trip Main Break (3) 20A 1 P C-Trip Break (2) 30A 2 P C-Trip Break %
DescriptionHEB Family PDU 50A 1PH
Manufacturers Part NumberHEB203U
EnclosureSolid Rubber, Type 6499901, UL listed Type 3R
Input Connections(1) 50A Twist Lock Flanged Inlet 120/250VAC
BrandWalther Electric

Compliance & Certifications

NEMA Connector Number(3) 20A Duplex GFCI Receptacles (2) Twist Lock NEMA L6-30
CertificationsUL Listed