Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3179647

MPN #: XP13000HXT

DuroMax HXT Portable Generator with Electric Start, Gasoline/LP/Natural Gas, 10500 Rated Watts

Product Description
You asked for it and DuroMax delivered! Introducing the XP13000HXT Tri Fuel generator that America has been waiting for. With 13,000 watts of peak power, this unit will run on Gasoline, Propane, or Natural Gas.

Features:
  • Portable Whole Home Power Backup: With 13,000 watts of power, the XP13000HXT Tri Fuel generator will keep your whole home running during a storm or power outage, while protecting your family from harmful fumes with CO Alert
  • Tri Fuel Technology: Run your generator on gasoline, propane, or natural gas. With Tri Fuel, we offer the ultimate freedom and flexibility of fuel choice
  • Fully Loaded Power Panel: The XP13000HXT comes with a push button start, a front facing interface that allows you to change your fuel type in seconds, and a wide variety of outlets including a transfer switch-ready 50 amp outlet
What's in the Box?:
  • XP13000HXT Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, 15-Foot x 3/4-Inch Natural Gas Hose, Propane Regulator, Remote Control, and Owner's Manual


PRICE
$2,499.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width29 in
Height26 in
Weight246 lbs

Product Details

WheelsYes
For Use WithHome Power Backup/Jobsite/Recreational
Batteries IncludedYes
Start TypeElectric
Run Time17
MaterialMetal, Copper Windings
Hour MeterYes
Manufacturers Part NumberXP13000HXT
Automatic Idle ControlYes
Rated Amps87.5 A
Low Oil ShutoffYes
BrandDuroMax
MufflerYes
ColorBlue
SeriesHXT
Surge Watts13000 W
Fuel Tank Capacity8.3 gal
Fuel GaugeYes
Voltage120/240 V
Diagnostic AlertsLow Oil Shutoff
Outlets7
Fuel TypeGasoline/Liquid Propane/Natural Gas
Engine Displacement500 cm³
Outlet Type(4) 5-20R, (1) L5-30R, (1) L14-30R, (1) 14-50R
Rated Watts10500 W
Decibels74
Engine TypeOHV

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEPA, CARB