Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3179687

MPN #: XP9500iH

DuroMax iH Portable Digital Inverter Generator with Electric Start, Gasoline/LP, 7600 Rated Watts

Product Description
Introducing the next generation of Dual Fuel inverter power. The DuroMax XP9500iH features 9,500 watts of clean sine wave power in a portable package. This XP9500iH will power your WHOLE home with ease – it comes equipped with a 50 amp plug, allowing for easy and full power with a generator interlock or transfer switch. Enjoy the freedom of fuel flexibility and run your inverter on either gasoline or propane. The XP9500iH features a state-of-the-art Digital Control Center, so you can monitor power output, load level, and running hours at a glance.

Features:
  • The Next Generation of Power: Enjoy 9,500 watts of clean, Dual Fuel inverter power. Designed for Whole Home Power Backup, this generator comes equipped with a 50 Amp plug. Start the generator from the comfort of your home with the easy remote start
  • Dual Fuel Technology: Enjoy the freedom and flexibility of running your generator on either gasoline or propane. Propane is cost effective, clean-burning, fuel efficient, low maintenance, has a long shelf life, and is a readily-available fuel source
  • Power Your Whole Home: Keep your entire home powered and secure during a storm or emergency event. Run your central air conditioning, water heater, and more
  • Remote Start: During a storm, your safety is of the utmost importance. Start your generator from the comfort of your own home with the easy and convenient remote start
  • Fully Loaded Power Panel: The XP9500iH comes with a push button start, a digital control center, a front facing interface that allows you to change your fuel type in seconds, a wide variety of outlets including a 50 amp outlet, and parallel capability
What's in the Box?:
  • XP9500iH Generator, 4 Foot Propane Hose w/ Regulator, Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual


PRICE
$2,605.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-3/16 in
Width25 in
Height29-5/8 in
Weight226 lbs

Product Details

WheelsYes
For Use WithHome Power Backup/Jobsite/Recreational
Batteries IncludedYes
Start TypeElectric
Run Time21
MaterialMetal, Copper Windings
Hour MeterYes
Manufacturers Part NumberXP9500iH
Automatic Idle ControlYes
Rated Amps63.33 A
Low Oil ShutoffYes
BrandDuroMax
MufflerYes
ColorBlue
SeriesiH
Surge Watts9500 W
Fuel Tank Capacity7.1 gal
Fuel GaugeYes
Voltage120/240 V
Diagnostic AlertsLow Oil Shutoff
Outlets6
Fuel TypeGasoline/Liquid Propane
Engine Displacement459 cu cm
Outlet Type(4) 5-20R, (1) L14-30R, (1) 14-50R
Rated Watts7600 W
Decibels61
Engine TypeOHV

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEPA, CARB