Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140639

MPN #: H50026-0000

Bel-Art H50026-0000 sidENTRY™ Glove Box, Acrylic, 30"L x 24"W x 24"H

Product Description
Small enough to move wherever it's needed, the sidENTRY™ Glove Box features a large side entry door for placing material or equipment into the box.

  • Four adjustable levelers ensure glove box stability and leveling
  • Gas purging of the glove box is possible via the supplied and easily assembled stopcock
  • The enclosure requires the use of the 8" circular ports (B2140638 - Iris Port Entry) to accommodate a wide range of glove options, including nitrile, latex, and extended-cuff gloves with arm protection, enabling customization based on end-user requirements, Iris Port Entry and gloves sold separately
  • Made of 6.35mm (1/4") clear acrylic
  • Dimensions (L x W x H): 76.2 x 61 x 61cm (30 x 24 x 24")
  • Volume: 283.2 Liters (17280 cu. in.)
PRICE
$4,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width24 in
Height24 in

Product Details

TypeGlove Boxes
MaterialAcrylic
Package Quantity1
DescriptionsidENTRY™ Glove Box
ColorClear
Manufacturers Part NumberH50026-0000
BrandBel-Art