Features:
- 36-Inch (3 Feet) Shelf
- Laminar flow is free to pull and keeps hood safe
- Constructed from White 1/4" HDPE
- Holds Supplies used in Hoods or Contamination Boxes
- 100% Total Replacement Lifetime Guarantee/Made in USA
Weights & Dimensions
| Width | 36 in |
| Depth | 5-7/8 in |
| Height | 8 in |
| Weight | 5 lbs |
Product Details
| Type | Fume Hood Shelf |
| Finish | White |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 50315 |
| Brand | TrippNT |