Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB669428

MPN #: 35363

HEMCO® LE AireStream Fume Hood with Explosion Proof Light, 36"W x 32"D x 48"H

Product Description
HEMCO® LE AireStream Fume Hood with Explosion Proof Light, 36"W x 32"D x 48"H

Features:
  • UniFlow LE Fume Hood is constructed of chemical resistant non-metallic composite fiberglass
  • Interior fume chamber is molded one piece seamless with all corners coved
  • Fume hood is equipped with an explosion proof vapor tight light fixture, Class I, Div II, Group A,B,C & D, Class II, Div II, Group F & G 115V/60Hz. U.L. listed fixture is installed, but not wired. Must be wired to comply with local codes.
  • Light switch NOT included
  • Vertical slide tempered glass sash with chemical resistant PVC sash frame
  • Composite fiberglass VaraFlow slotted rear baffle and front airfoil
  • 8" diameter duct connection collar
  • Electrical components are UL listed
  • Power requirements - 115V 60Hz 1Ph
  • Meets U.L. 1805
  • NFPA-45 Classification with Flame Spread of less than 25 per ASTM E-84
PRICE
$7,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth32 in
Height48 in
Static Pressure0.04 in
Outlet Diameter8 in

Product Details

LightsExplosion Proof Light
TypeDucted Fume Hoods
ColorWhite
Hertz60 Hz
Voltage115 V
MaterialChemical Resistant Composite Fiberglass
DescriptionLE Fume Hood with Explosion Proof Light
Manufacturers Part Number35363
BrandHemco

Compliance & Certifications

CertificationsUL1805 & NFPA-45 Classification