Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB669463

MPN #: 53001

HEMCO® Vented Demonstration Hood, 35"W x 24"D x 30"H

Product Description
HEMCO® Vented Demonstration Hood, 35"W x 24"D x 30"H

HEMCO® Demonstration Hood provides student with 360° degrees of viewing. Constructed with clear anodized aluminum framework, clear acrylic rear and side panels, chemical resistant fiberglass control shroud isolates integral blower, vapor proof incandescent light fixture and wiring.

Features:
  • Dimensions 35" wide x 24" deep x 30" high
  • Viewing height is 24" through the clear acrylic, shatterproof side and rear panels. Experiments can be safely viewed from the sides and back
  • Sash can be a hinged viewing sash or horizontal sliding sash, both allow easy access
  • The motor housing is chemical resistant, flame retardant fiberglass, the integral motor blower with front mounted switch is designed to be 115 volt / 60 Hertz and provide 120 CFM at 0.4" static pressure
  • Power cord provided for immediate operation
  • Must be connected to an exhaust system
  • Work access area should be 80 -100 fpm face velocity
  • Equipped with vapor proof light and switch
PRICE
$4,495.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth25 in
Height30 in

Product Details

TypeDucted Fume Hoods
Voltage115 V
MaterialAluminum, Fiberglass & Acrylic Shield
DescriptionVented Demonstration Hood
ColorSilver
Hertz60 Hz
Manufacturers Part Number53001
BrandHemco

Compliance & Certifications

CertificationsUL Listed