Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB2199032

MPN #: 24500

HEMCO® Vented Table Top Hood Workstation with Vapor Proof Light, Blower and Ducting

Product Description
HEMCO 24500 Vented Table Top Hood Workstation features a molded seamless construction, including rear and side walls to minimize cross drafts in the work area. Dimensions are 24"W x 15"D x 24"H.

Features:
  • Constructed of chemical resistant, light weight advanced composites, it can be easily moved as procedures or workflow change
  • Molded chemical resistant work surface is recessed to contain spillage, and a three inch diameter outlet collar is provided for duct connection
  • Fumes are vented through the integral fume side and rear walls and out the top
  • Cross drafts are reduced, thus providing a turbulence free work area
  • The units base consists of an integral recessed work surface to contain spillage
  • Typical uses include, Histology, Microprocessor, Venting for Hot Plates, Microscope Stations, Student workstations, Sample weighing stations, and handling Pharmaceuticals
Includes:
  • Flexible Ducting - 3" diameter Flex ducting with stainless steel clamps in 12 ft. lengths
  • Exhaust Blower - Mounts to wall or table. Epoxy coated steel housing and wheel, 135 CFM @ .3"sp, 3" diameter inlet and outlet, includes mounting bracket
  • Vapor Proof Light - Factory installed with a 6" power cord and switch. 115V U.L. listed
PRICE
$3,785.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth15 in
Height24 in

Product Details

TypeDucted Fume Hoods
LightsVapor Proof
ColorWhite
Hertz60 Hz
Voltage115 V
MaterialComposite Fiberglass
DescriptionVented Table Top Hood Workstation
Manufacturers Part Number24500
BrandHemco

Compliance & Certifications

CertificationsUL Listed