LumiSource® Henry Contemporary Adjustable Barstool, Chrome Metal, Fabric, White, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy effortless comfort and contemporary style with the Henry Adjustable Bar Stool by LumiSource. Its sleek upholstered seat features an eye-catching chevron tufted pattern that adds texture and visual interest to any kitchen, dining, or bar area. The adjustable-height base allows you to customize the stool for your space, while the smooth 360-degree swivel provides added flexibility and convenience. Blending modern design with everyday functionality, the Henry Bar Stool is a stylish and versatile seating choice for today's interiors.
PRICE
$639.90 Sold in packages of 2 / $319.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 20-3/4 in |
| Height | 38 - 46-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 17-3/4 in |
| Seat Depth | 16 in |
| Seat Height | 25-1/2 - 34 in |
| Base | Pedestal |
Product Details
| Assembly Required | Yes |
| Type | Swivel Bar Stool |
| Frame Color Family | Chrome |
| Color | White |
| Footrest Included | Yes |
| Seat Color Family | White |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | BS-HENRYFB-RT2 CHRW2 |
| Back Style | Solid Back |
| Back Type | High Back |
| Seat Material | Fabric |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |