LumiSource® Mara Contemporary Barstool, Stainless Steel, Faux Leather, White, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Elegant and modern, the LumiSource® Mara Bar Stool has a simple design with gorgeous elements. Featuring faux leather upholstery and a metal base with a built-in footrest, the Mara Bar Stool is perfect for your kitchen or dining area. Sold in sets of two, pick the color that suits your space the best!
PRICE
$599.90 Sold in packages of 2 / $299.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 39-1/4 in |
| Weight Capacity | 275 lbs |
| Seat Width | 16-1/2 in |
| Seat Depth | 15 in |
| Seat Height | 29-1/4 in |
| Base | Sled |
Product Details
| Assembly Required | Yes |
| Type | Solid Back Bar Stool |
| Frame Color Family | Silver |
| Color | White |
| Footrest Included | Yes |
| Seat Color Family | White |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | B30-MARAUP SSW2 |
| Back Style | Solid Back |
| Back Type | High Back |
| Seat Material | Faux Leather |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |